Abbotsford
HOFPSCHCA20610B

HOFFMAN PSCHCA20610B SVR HCA 2000X600X1000 BK

Price $7,909.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSCHCA20610B
Documents Documents

Description

ProLine FloTek HCA Server Cabinets promote airflow through cabinet in hot or cold aisle application. This ProLine FloTek HCA Server Cabinet with Sides, PSCHCA20610B item measures 2000x600x1000mm with a material of Steel colored Black.


Fully perforated front door offers maximum airflow from cold aisle and conforms to server manufacturer open space requirements

Rigid front door made of aluminum extrusions and formed perforated steel offers highly attractive appearance and durability

Six 6-inch fans with integral finger guards in the rear doors pull cold-aisle air through cabinet and exhaust it to hot aisle

Fans on each door can be independently powered to provide redundant cooling

Solid top helps direct airflow across equipment

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included

Rear doors are split for easy access and include 3-point, low-profile, locking swing handle

Two sets of 19-inch square-hole rack angles support both front and rear of equipment

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 23.94 in
Depth 39.34 in Height 78.00 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color RAL 9005 Black
Standards EIA 310-D, Application Networking, Storage and Data Center
UPC 783510155940

Packages

1 - UNIT - 1