Abbotsford
HOFPSCPC20612B

HOFFMAN PSCPC20612B SVR PC 2000X600X1200 BK

Price $7,181.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSCPC20612B

Description

Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC20612B item measures 2000x600x1200mm with a material of Steel colored Black.


Fully perforated front and rear doors and fully perforated top allow maximum air movement around equipment; conforms to server manufacturer open space requirements

Rigid front door made of aluminum extrusions and formed perforated steel offers highly attractive appearance and durability

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included

Rear doors are split for easy access and include 3-point, low-profile, locking swing handle

Two sets of 19-inch square-hole rack angles support both front and rear of equipment

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Large gland plate in top allows easy routing of cable, pre-terminated cables and patch panels

Open bottom with integral bolt-down brackets

Rack angles have square holes with EIA 310-D spacing

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 23.94 in
Depth 47.22 in Height 25.00 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color Black
Application Networking, Storage and Data Center UPC 783510156060

Packages

1 - UNIT - 1