Abbotsford
HOFPSFD20610B

HOFFMAN PSFD20610B SERVER PKG ACTIVE FLOOR DUCT

Price $8,485.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSFD20610B

Description

Proline Flotek Server Cabinets promotes server equipment airflow in raised floor application. This ProLine FloTek FD Server Cabinet with Sides, PSFD20610B item measures 2000x600x1000mm with a material of Steel colored Black.


Fan bank promotes air flow through cabinet to exhaust into hot aisle

Independently powered fans provide redundant cooling

Top and side cover configurations prevent recirculation of hot exhaust air

Top cover configuration allows for easy routing of network cables, pre-terminated cables and patch panels

Side-less models allow for easy installation in ganging applications

Three-point locking swing handle allows for easy but controlled access; two keys included

Common profiles allow ganging of server and networking cabinets

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included.

Rear doors are split for easy access and include a low-profile, locking swing handle

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 1.00 in
Depth 39.34 in Height 1.00 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color RAL 9005 Black
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510158415

Packages

1 - UNIT - 1