Abbotsford
HOFPSFD20610BNS

HOFFMAN PSFD20610BNS SVR PKG FLOOR DUCT NO SIDES

Price $7,318.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSFD20610BNS

Description

Proline Flotek Server Cabinets promotes server equipment airflow in raised floor application. This ProLine FloTek FD Server Cabinet no Sides, PSFD20610BNS item measures 2000x600x1000mm with a material of Steel colored Black.


Fan bank promotes air flow through cabinet to exhaust into hot aisle

Independently powered fans provide redundant cooling

Top and side cover configurations prevent recirculation of hot exhaust air

Top cover configuration allows for easy routing of network cables, pre-terminated cables and patch panels

Side-less models allow for easy installation in ganging applications

Three-point locking swing handle allows for easy but controlled access; two keys included

Common profiles allow ganging of server and networking cabinets

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included.

Rear doors are split for easy access and include a low-profile, locking swing handle

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 23.58 in
Depth 39.34 in Height 40.00 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color RAL 9005 Black
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510158453

Packages

1 - UNIT - 1