Abbotsford
ONQENP15605DNA

PASS & SEYMOUR ENP15605DNA PLASTIC 15 IN ENCL, TRIM+DOORS ONLY 5PK

Price $290.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP15605DNA
Documents Documents

Description

This versatile Plastic 15"" Enclosure with Deep Trim and Hinged Door is designed to meet all your networking needs with its spacious 6.2"" depth, accommodating larger components like ISP modems and routers. Constructed from Wi-Fi transparent material, it ensures strong connectivity while offering easy installation with a one-piece trim ring and universal mounting grid. Offers a streamlined solution for managing complex home network wiring in single family and high-density living environments.


5 Pack of Plastic 15" Hinged Cover with Deep Trim, 5-Pack (Compatible with ENP15805DNA)

Trim ring and cover adds extra 2" of usable depth to the ENP1550DNA enclosure.

Effortless Installation: Save valuable time with the one-piece trim ring, included T15 star bit, and four cabinet screws; making the installation process quick and hassle-free. (ENP15805DNA required)

Uninterrupted Connectivity: Constructed from materials that allow Wi-Fi signals to pass through seamlessly, this enclosure ensures your devices maintain strong and reliable connectivity.

Organized Setup: Features knockouts for efficient cable management and compatibility with Legrand's standard duplex power kit AND standard plastic old work electrical boxes, keeping your setup neat and tidy.(ENP15805DNA required)

Versatile Compatibility: The universal mounting grid maximizes compatibility with third-party products without the need for additional brackets, offering flexibility and convenience.

Proudly Manufactured in the USA: UL Listed and made from highly durable ABS plastic, this enclosure is built to last, providing long-term protection for your components.

Optimal Cooling: Extra venting along the vertical plane of the door ensures your components stay cool, preventing overheating and maintaining performance.

Specifications

Brand Name Legrand Sub Brand On-Q
Width 18.06 in Depth 3.39 in
Height 18.77 in Color White
UPC 804428435211

Packages

1 - UNIT - 1