Abbotsford
LMYK5T16D2A4

LUMINYS K5T-16D2A4 5MP 16CH LumiDeterrent IP Kit With 12 Cameras

Price $3,313.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:K5T-16D2A4

Description

The K5T-16D2A4 is a complete security solution combining one (1) Luminys R3 Starter series NVR with twelve (12) 5MP turret network cameras. This compact, cost-effective kit delivers high-performance surveillance and is fully integrated within the Luminys ecosystem for seamless compatibility and reliable operation.R3 series NVRs are compatible with the LumiViewer desktop platform and mobile app. LumiViewer streamlines security management by providing real-time surveillance, playback of historical footage, and instant alarm notifications. With features like device sharing, an alarm hub for safety alerts, visual intercom for video calls and door control, and remote access management, LumiViewer ensures comprehensive and efficient monitoring.LumiDeterrent technology integrates full-color video, active deterrence, and AI algorithms to provide 24/7 security. This technology can accurately identify potential risks and prevent incidents with white-light alarms and enhanced sound alarms.Intelligent Motion Detection (iMD) technology accurately detects and filters humans and vehicle in a monitoring area. Using an advanced algorithm, iMD can accurately detect humans and vehicles while reducing false alarms caused by other objects, animals, or lighting. Users can be alerted to iMD events for timely security. iMD events can be saved for future reference and easily searched for at a later time for forensic analysis and to assist in investigations.

Packages

1 - UNIT - 1