Abbotsford
UNVNVR50432BP16

UNIVIEW 32-Channel SATA 16 NVR504-B-P Series Network Video Recorder

Price $1,036.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:NVR504-32B-P16

Description

FEATURES:- Support Ultra 265/H.265/H.264 video formats- 16/32-channel input- Plug & Play with 16 independent PoE network interfaces- Support mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T ) and RTSP protocols- Support 1-ch HDMI, 1-ch VGA. HDMI up to 4K (3840x2160) resolution- VGA and HDMI independent output- Up to 16 Megapixels resolution recording- 4 SATA HDD, up to 10TB for each HDD- ANR technology to enhance the storage reliability when the network is disconnected- Support cloud upgrade

Specifications

Brand Name unv Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Resolution 16 MP/12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080P/960P/720P/D1/2CIF/CIF
Format Ultra 265, H.265, H.264, G.711A, G.711U Number of Channels 32
Hard Drive Size 10 TB Power Rating 150 W
Network Interface (4) SATA, (1) RJ45 10 M/100 M/1000 M, (16) RJ45 10 M/100 M PoE Display 1/4/6/8/9/16/25/32 Liveview
Video Outputs HDMI, VGA Dimensions 400 mm W x 368 mm D x 74 mm H
Temperature Rating -10 to 55 °C Standards CE Certified, FCC Approved, UL Listed, RoHS Compliant, WEEE, EN 55032, EN 61000-3-3, EN IEC 61000-3-2, EN 55035, FCC Part15 Subpart B

Packages

1 - UNIT - 1