Abbotsford
UNVNVR50104BP4

UNIVIEW NVR501-B-P Series 1 HDD 4-ch 4 PoE 1U Network Video Recorder

Price $304.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:NVR501-04B-P4

Description

FEATURES: - Support Ultra 265/H.265/H.264 video formats- 4/8-channel input- Plug & Play with 4/8 independent PoE network interfaces- Support mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T ) and RTSP protocols- Support HDMI and VGA simultaneous output- Up to 16 Megapixels resolution recording- ANR technology to enhance the storage reliability when the network is disconnected- Support cloud upgrade

Specifications

Brand Name unv Item Name Network Video Recorder
Voltage Rating 48 VDC Resolution 16 MP/12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080P/960P/720P/D1/2CIF/CIF
Format Ultra 265, H.265, H.264, G.711A, G.711U Number of Channels 4
Hard Drive Size 16 TB Amperage Rating 1.35 A
Power Rating 50 W Network Interface (1) SATA, (1) RJ45 10 M/100 M, (4) RJ45 10 M/100 M PoE
Display 1/4 Liveview Video Outputs HDMI, VGA
Dimensions 260 mm W x 222 mm D x 47 mm H Temperature Rating -10 to 55 °C
Standards CE Certified, FCC Approved, UL Listed, RoHS Compliant, WEEE, EN 55032, EN 61000-3-3, EN IEC 61000-3-2, EN 55035, FCC Part15 Subpart B

Packages

1 - UNIT - 1