Description
FEATURES: - Support Ultra 265/H.265/H.264 video formats- 8-channel input- Plug & Play with 4/8 independent PoE network interfaces- Support mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T) and RTSP protocols- Support HDMI and VGA simultaneous output- Up to 16 Megapixels resolution recording- ANR technology to enhance the storage reliability when the network is disconnected- Support cloud upgrade
Specifications
| Brand Name | unv | Item Name | Network Video Recorder |
| Voltage Rating | 52 VDC | Resolution | 16 MP/12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080P/960P/720P/D1/2CIF/CIF |
| Format | Ultra 265, H.265, H.264, G.711A, G.711U | Number of Channels | 8 |
| Hard Drive Size | 16 TB | Amperage Rating | 1.8 A |
| Power Rating | 75 W | Network Interface | (1) SATA, (1) RJ45 10 M/100 M, (8) RJ45 10 M/100 M PoE |
| Display | 1/4/6/8/9 Liveview | Video Outputs | HDMI, VGA |
| Dimensions | 260 mm W x 222 mm D x 47 mm H | Temperature Rating | -10 to 55 °C |
| Standards | CE Certified, FCC Approved, UL Listed, RoHS Compliant, WEEE, EN 55032, EN 61000-3-3, EN IEC 61000-3-2, EN 55035, FCC Part15 Subpart B |
Packages
| 1 - UNIT - 1 |