Abbotsford
UNVNVR50208BP8

UNIVIEW 2 HDDs 8-Channel 8 PoE 1U NVR502-B-P Series Network Video Recorder

Price $487.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:NVR502-08B-P8

Description

FEATURES:• Support Ultra 265/H.265/H.264 video formats• 8/16/32-channel input• Plug & Play with 8/16 independent PoE network interfaces• Support mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T ) and RTSP protocols• Support 1-ch HDMI, 1-ch VGA. HDMI up to 4K (3840x2160) resolution• VGA and HDMI independent output• Up to 16 Megapixels resolution recording• ANR technology to enhance the storage reliability when the network is disconnected• Support cloud upgrade

Specifications

Brand Name unv Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Resolution 16 MP/12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080P/960P/720P/D1/2CIF/CIF
Format Ultra 265, H.265, H.264, G.711A, G.711U Number of Channels 8
Hard Drive Size 16 TB Power Rating 130 W
Network Interface (2) SATA, (1) RJ45 10 M/100 M/1000 M, (8) RJ45 10 M/100 M PoE Display 1/4/6/8/9 Liveview
Video Outputs HDMI, VGA Dimensions 380 mm W x 322 mm D x 53 mm H
Temperature Rating -10 to 55 °C Standards CE Certified, FCC Approved, UL Listed, RoHS Compliant, WEEE, EN 55032, EN 61000-3-3, EN IEC 61000-3-2, EN 55035, FCC Part15 Subpart B

Packages

1 - UNIT - 1