Description
FEATURES:- Support Ultra 265/H.265/H.264 video formats- 16-channel input- Plug & Play with 8/16 independent PoE network interfaces- Support mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T ) and RTSP protocols- Support 1-ch HDMI, 1-ch VGA. HDMI up to 4K (3840x2160) resolution- VGA and HDMI independent output- Up to 16 Megapixels resolution recording- 2 SATA HDD, up to 10TB for each HDD- ANR technology to enhance the storage reliability when the network is disconnected- Support cloud upgrade
Specifications
| Brand Name | Uniview | Item Name | Network Video Recorder |
| Voltage Rating | 100 - 240 VAC | Resolution | 16 MP/12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080P/960P/720P/D1/2CIF/CIF |
| Format | Ultra 265, H.265, H.264, G.711A, G.711U | Number of Channels | 16 |
| Hard Drive Size | 16 TB | Power Rating | 240 W |
| Network Interface | (2) SATA, (1) RJ45 10 M/100 M/1000 M, (16) RJ45 10 M/100 M PoE | Display | 1/4/6/8/9/16 Liveview |
| Video Outputs | HDMI, VGA | Dimensions | 380 mm W x 322 mm D x 53 mm H |
| Temperature Rating | -10 to 55 °C | Standards | CE Certified, FCC Approved, UL Listed, RoHS Compliant, WEEE, EN 55032, EN 61000-3-3, EN IEC 61000-3-2, EN 55035, FCC Part15 Subpart B |
Packages
| 1 - UNIT - 1 |