Abbotsford
UNVPWPOEP30

UNIVIEW 30W 2-Port Outdoor PoE Extender and Splitter

Price $58.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:PW-POE-P30

Description

FEATURES:- 1 port 100M PoE input port + 2 Port 100M PoE Output- Ideas for adding extra IP Camera with Existing Cable Run- Support multiple cam (upto 3) with one existing cable- No additional power required- Operating temperature: -20 degreeC to 55 degreeC- PoE supply power 30W (IEEE802.3af/at)- Extend 100M

Specifications

Brand Name unv Item Name Extender and Splitter
Number of Ports 3 Distance 100 m
Dimensions 123 mm W x 91 mm D x 24 mm H Standards IEEE 802.3, IEEE 802.3u, IEEE 802.3, IEEE802.3af/at
Application For IPC Installation, PoE Switch Expansion, Network Cable Extension

Packages

1 - UNIT - 1