Abbotsford
UNVTRWM03DIN

UNIVIEW Fixed Dome Mount

Price $30.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PETAWISE INC
Manufacturer #:TR-WM03-D-IN

Description

Application: Wall installation for IPC32XS/E/L and IPCT1XX series. Dimensions: 126.7 × 126.4 × 183.4mm (4.99” × 4.98” × 7.22”)

Specifications

Brand Name unv Item Name Fixed Dome Mount
Material Aluminum Alloy Mounting Type Wall
Dimensions 4.99 in L x 4.98 in W X 7.22 in H For Use With IPC32XS/E/L and IPCT1XX Series Fixed Dome

Packages

1 - UNIT - 1