Abbotsford
TAB32507

ABB ELECTRIFICATION CANADA INC 32507 Blackburn®, Locktite® Mechanical Connector Copper

Price $63.4730 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32507

Description

Two-way connector to join two cables end-to-end. Cables held by saddle and tightened by screws. Built-in lock washers. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Connector Type Two Way
Conductor Size 4 AWG Solid - 1 AWG Stranded Material Copper
Finish Bare Includes (2) Screws
Standards UL File Number E9809 UPC 786210325071

Packages

1 - UNIT - 1