Abbotsford

HUBBELL KS29 Servit® Split Bolt Connector Compact 1 AWG - 250 kcmil Copper/Copperweld

Price $123.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS29

Description

Copper Split Bolt, Cu: 1 AWG (Str)-250 kcmil (Run & Tap).


UL467 Listed for Direct Burial applications in earth or concrete

Compact, high-strength, copper alloy with free-running threads and easy to grip wrench flats

Highly resistant to cracking and corrosion

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Connector Type Compact
Main Conductor Size 1 AWG - 250 kcmil Nut Size 1.36 in
Material Copper Series KS
Tap Conductor Size 8 AWG - 250 kcmil Conductor Type Copper/Copperweld
Inner Diameter 0.6 in Overall Length 27 in
Finish Unplated Tightening Torque 650 in-lb
Dimensions 1.17 in W Standards UL Listed-Direct Burial, UL486A, UL486B, UL 486A, UL486B, RoHS Compliant
Application For Direct Burial Cables UPC 781810013809

Packages

1 - UNIT - 1