Abbotsford
TECIPBNA3502S

TECHSPAN 350 MCM-10 SOL Insulated Single-Sided Power Bar, Aluminum Clear

Price $64.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IPBNA3502S

Description

Specifications

Brand Name Techspan Item Name Power Bar Connector
Type Pre-Insulated Number of Conductors 2
Conductor Size 350 kcmil - 10 AWG Solid Material Aluminum
Color/Finish Clear Dimensions 2.4 in L x 2.32 in W x 2.5 in H
Standards cUL Listed, RoHS Compliant UPC 776856266500

Packages

1 - UNIT - 1