Abbotsford
BURGAR3902

HUBBELL GAR3902 GAR3902

Price $106.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3902

Description

Mechanical Grounding Connector, Conductor to Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud. Galvanized Steel Hardware.


Cable clamp swivels at 90°

One-wrench installation for simplified installation

Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

High conductivity copper ground connector for connecting a small/medium range copper ground conductor to water pipe, structural and reinforcing rod shapes

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GAR3902 Material Copper Alloy
Finish Galvanized Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810234013

Packages

1 - UNIT - 1