Abbotsford
BURGAR3903

HUBBELL GAR3903 4-4/0, 1-1/4 TO 2 IPS

Price $137.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3903

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1-1/4" - 2" Pipe, 3/8" Stud.


Cable clamp swivels at 90°, permits parallel grounding of one pipe on a 90° cable run for grounding several parallel pipes

One-wrench installation for simplified installation

Provides quality assurance to recognized industry NEC standards from an independent part

UL467 Listed for the US and Canadian Markets

Provides quality assurance to recognized industry NEC standards from an independent part

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GAR3902 Material Copper Alloy
Finish Galvanized Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810234020

Packages

1 - UNIT - 1