Abbotsford
BURGAR6434

HUBBELL GAR6434 300-500CU 3/8IPS

Price $288.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR6434

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 300 kcmil - 500 kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar. Silicon bronze hardware.


Wire to Rebar

Fence Post Grounding Connector

Wire to Pipe

One-wrench installation

Rated for Direct Burial in earth or concrete

UL467 Listed for US and Canadian Markets

Select connectors qualified to IEEE-837-2014

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 300 MCM
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810238608

Packages

1 - UNIT - 1