Abbotsford

HUBBELL GB34 GB34

Price $296.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GB34

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud, Silicon Bronze Hardware.


High copper alloy ground connector for joining a range of cable to 1/4" thick bar

Type GB separates cable from bar

One-wrench installation

UL467 Listed

Suitable for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type BGBL Conductor Size 300 MCM
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810231333

Packages

1 - UNIT - 1