Abbotsford
BURGC4C4C

HUBBELL GC4C4C 8S0L-4STR, 2 CU COND

Price $120.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC4C4C

Description

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud, Silicon Bronze Hardware.


High copper alloy ground connector for joining a wide range of 2 parallel cables to 1/2" thick bar

Type GC separates cable from bar

Type GCM clamps cable direct to bar surface

One wrench installation

UL467 Listed

Suitable for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GC-CT Conductor Size 4 AWG
Material Copper Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810231630

Packages

1 - UNIT - 1