Abbotsford
BURGCB63T13G1

HUBBELL GCB63T13G1 GROUND STUD 1/2IN THREAD

Price $63.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GCB63T13G1

Description

Bronze Ground Connector. Ball Stud Dia. .63", 1/2-13" Stud, Silicon Bronze Hardware


Includes 1/2" Silicon Bronze Split Washer, 1/2"-13 Silicon Bronze Hex Head Nut

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Type 2709, Bolted/Mechanical Material Bronze
Standards RoHS Compatible with Exemption Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810126578

Packages

1 - UNIT - 1