Abbotsford
BURKC20B1

HUBBELL SERVIT POST Mechanical Connector, Cable to Flat

Price $91.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KC20B1

Description

Mechanical Grounding Connector, Cable to Flat, 10 - 5 AWG (Str) / 10 - 4AWG (Sol), 5/16" Stud.Application: For Use To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial


SERVIT POST™ mechanical connector used to ground 1 cable to steel structures, fence posts, and transformers

Also used to tap 1 cable from bus bar

1-Wrench installation

Specifications

Brand Name Hubbell Sub Brand Burndy
Type KC and K2C Series Conductor Size 10 AWG
Material Bronze Standards UL467
Application For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial UPC 781810254752

Packages

1 - UNIT - 1