Abbotsford

HUBBELL C11D C11D

Price $43.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11D

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe, #4 - #8 Rebar.

Specifications

Brand Name Burndy Sub Brand Clamp-Pro
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810142349

Packages

1 - UNIT - 1