Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 3" to 3-1/2" Rod, 3" Pipe
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Type | Plenum-Gard Flexible Conduit | Conductor Size | 4 AWG |
| Material | Copper Alloy | Standards | UL467 |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810236208 |
Packages
| 1 - UNIT - 1 |