Abbotsford
BURGP6426

HUBBELL GP6426 4SOL-2/0STR, 3/8 IPS, 2

Price $181.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GP6426

Description

Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

One-wrench installation

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type General Purpose, Standard On/Off Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810260548

Packages

1 - UNIT - 1