Description
E-Z-GROUND® ground clamp made of malleable iron. For use with single conductors 2/0 solid to 4/0 stranded.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ground Clamp |
| Type | Single Conductor | Conductor Type | Copper or Aluminum, Round/Flat |
| Conductor Size | 2/0 AWG Solid, 4/0 AWG Stranded | Material | Malleable Iron |
| Finish | Zinc Plated | For Use With | Aluminum and Steel Cable Tray |
| Standards | UL E3060, CSA 638000 Certified | UPC | 786210101095 |
Packages
| 1 - UNIT - 1 |