Abbotsford

ABB 3844 Blackburn® Ground Clamp 1/2 - 1 in 8-4 AWG

Price $28.4663 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3844

Description

Waterpipe ground clamp for 1/2 to 1 inch waterpipe or copper tubing.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Conductor Size 8-4 AWG Rod Size 1/2 - 1 in
Material Copper Color Bronze
Standards UL E3060 Application For K and L Grade Copper Tubing Only
UPC 786210038445

Packages

50 - UNIT - (50)