ABB 3900 Blackburn® Ground Clamp
Description
E-Z-GROUND® grid clamp secure signal reference grid wires to raised-¿oor support posts. Lay-in feature means no kinks or bends. Enable grid wire to make direct, low-resistance contact with support posts. Made of stamped steel with zinc plated. 4-8 AWG grid wire and ¿ts 3/4 inch square to 1 inch round.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Ground Clamp | Type | Ground Clamp |
| Conductor Size | 8 - 4 AWG | Cable Diameter | 3.26 mm |
| Material | Steel | Connection Type | Screw Terminal |
| Standards | UL E3060 | UPC | 786210039008 |
Packages
| 1 - UNIT - 1 |