Abbotsford
TAB3907

ABB 3907 Blackburn® Ground Clamp

Price $338.2380 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3907
Documents Documents

Description

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 8 , Bronze Saddle with Steel U-Bolt

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Conductor Size 4-4/0 AWG Material Bronze
Finish Bright Dipped Includes Bronze Saddle with Steel U-Bolt
Standards UL Listed, CSA Certified Application For 8 in Water Pipe
UPC 786210039077

Packages

1 - UNIT - 1