Abbotsford
TAB53065FL

ABB 53065FL Clamp ground 2hole flat surface copper 4/0-250kcmil

Price $234.2774 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:53065FL

Description

Flat-surface ground clamp. Captive Keeper bar design extends cable range and helps hold cable prior to crimping, facilitating installation. Saddles marked with conductor size and die code. Conductor can be assembled to saddle with standard dies and hydraulic tools. Made from high-conductivity cast copper.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Clamp Type 2-Hole, Flat Surface
Conductor Size 4/0 AWG - 250 kcmil Material High Conductivity Cast Copper
Color Brown Mounting 3/8 in Bolt
Standards UL E3060 Listed, CSA Certified UPC 786210816067

Packages

4 - UNIT - (4)