Abbotsford
TAB60CNT2

ABB 60CNT2 Blackburn® Ground Rod Coupling Copper

Price $57.9374 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60CNT2

Description

Threadless coupling for standard copper bonded ground rods. For joining non-threaded, sectional, copper bonded, steel ground rods. Coupling is manufactured of a high-strength, corrosion resistant, silicone bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Coupling Type Threadless
Material Copper Dimensions 5/8 in dia x 2.5 in L
Standards UL E3060 Application For Joining Non-Threaded, Copper-Bonded Steel Ground Rods
UPC 783786800810

Packages

1 - UNIT - 1