Abbotsford
TAB1010S

ABB 1010S Blackburn® Ground Rod Copper Plated 1 in, 10 ft L

Price $602.5979 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1010S

Description

E-Z-Ground® ground rods have a heavy uniform covering of electrolytic copper bonded to a rigid steel core. Copper ions are forced electrically to join with the steel core, establishing a corrosion-resistant bond between the copper and the steel.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Sectional, Pointed
Nominal Size 1 in Overall Length 10 ft
Material Steel Finish Copper Plated
Thread Size 1-8 Standards CSA Certified
UPC 783786801060

Packages

1 - UNIT - 1