Abbotsford
TAB5008LS

ABB 5008LS Blackburn® Ground Rod 1/2 in, 8 ft L

Price $81.8735 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5008LS

Description

Sectional type ground rod have the same high-quality as regular copper bonded steel ground rods and are threaded top and bottom.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Pointed, Sectional
Nominal Size 1/2 in Overall Length 8 ft
Coating Thickness 10 mil Material Copper Clad
Thread Size 9/16-12 Color Orange
Standards UL Listed UPC 783786800872

Packages

5 - UNIT - (5)