Abbotsford

ABB 5010 Blackburn® Grounding Rod 1/2 in, 10 ft L

Price $80.6121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5010

Description

Copper Clad, Pointed Ground Rod - 1/2 inch x 10 feet

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Grounding Rod Type Pointed
Nominal Size 1/2 in Overall Length 10 ft
Material Copper Standards UL E16592
UPC 783786800094

Packages

5 - UNIT - (5)