Abbotsford

ABB 6258 Blackburn® Ground Rod 5/8 in, 8 ft L

Price $66.3012 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6258

Description

Copper Clad, Pointed Ground Rod - 5/8 inch x 8 feet

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Pointed
Nominal Size 5/8 in Overall Length 8 ft
Material Copper Clad Steel Standards UL Listed
UPC 783786800155

Packages

1 - UNIT - 1