Abbotsford
KLN16845CAT

KLEIN TOOLS 16845CAT Chicago® Grip Coated Guy Wire with Chain

Price $1,417.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:16845CAT
Documents Documents

Description

This Chicago Grip is designed specifically to work with coated guy strand and EHS cable. Klein grips are made of drop-forged, quality US steel and heat treated for strength and durability. The chain, toggle and shackle keep the grip from falling off the cable. The 5-Inch jaw length increases the surface area contact with the cable minimizing cable damage. The sawtooth jaw profile resists galvanization build-up.


Equipped with chain, toggle and shackle to keep grip from falling off the cable

Designed for cable sizes 0.218 to 0.55-Inch (5.54 to 13.97 mm)

5-Inch (127 mm) jaw length for extra gripping area on stranded cable and spring that closes grip on cable helping to maintain initial position

Specifications

Brand Name Klein Tools Sub Brand Chicago®
Item Name Grip-Coated Guy Wire with Chain Type Chicago Grip
Diameter 0.218 - 0.55 in Length 13.3 in
Material Alloy Steel Load Capacity 8000 lb
Includes Spring, Locking Handle, Toggle Chain Application For Wire Pulling and Aircraft, EHS, Messenger, Guy Strand
UPC 092644470707

Packages

1 - UNIT - 1