Description
Guy end.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Guy Wire | Type | Guy Ends |
| Diameter | 5/16 in | Material | Steel |
| Color | Silver | Application | For Service Entrance Mats |
| UPC | 624871035567 |
Packages
| 250 - UNIT - (250) |
Guy end.
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Guy Wire | Type | Guy Ends |
| Diameter | 5/16 in | Material | Steel |
| Color | Silver | Application | For Service Entrance Mats |
| UPC | 624871035567 |
| 250 - UNIT - (250) |