Description
Guy end.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Guy End | Type | Guy Ends |
| Diameter | 5/16 in | Length | 20 ft |
| Material | Steel | Color | Silver |
| Application | For Service Entrance Masts | UPC | 624871005690 |
Packages
| 100 - UNIT - (100) |
Guy end.
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Guy End | Type | Guy Ends |
| Diameter | 5/16 in | Length | 20 ft |
| Material | Steel | Color | Silver |
| Application | For Service Entrance Masts | UPC | 624871005690 |
| 100 - UNIT - (100) |