Abbotsford
MICGC902

ABB GC902 Microlectric®

Price $84.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GC902

Description

Polo line guy clamp with 1/2 inch two bolts.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Guy Clamp Conductor Range 1/4 - 7/16 in
Material Steel Type Guy Clamps
Color/Finish Silver Dimensions 3-1/4 in L
For Use With 6.35 mm dia Cable UPC 624871009209

Packages

1 - UNIT - 1