Abbotsford
KLNS16845H

KLEIN TOOLS S1684-5H Chicago™ Grip with Hot-Line Latch Steel

Price $801.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S1684-5H
Documents Documents

Description

Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).


Works with Aircraft, EHS, Messenger, Guy Strand cable

Double V inside-jaw contour

Maximum Safe Load: 8000-Pound (3629 kg)

Jaw length: 5-Inch

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Hot-Line Latch Type Double V Jaw
Conductor Range 0.218 - 0.55 in Breaking Strength 8000 lb
Length 5 in Material Steel
Application For Aircraft, EHS, Messenger, Guy Strand Cable UPC 092644471681

Packages

1 - UNIT - 1