Abbotsford
MICUGF8114

ABB UGF8114 Guard and strap U-cable steel 8in length

Price $391.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UGF8114
Country of origin:Canada

Description

U cable guard and strap. Hot dip galvanized 14 gauge steel.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name U Cable Guard and Strap Length 8 in
Material 14 ga Steel Dimensions 8 in W
Type Guard Color/Finish Silver
Application Used in all Provinces UPC 624871039534

Packages

1 - UNIT - 1