Description
Heavy duty triplex cable rack.
Specifications
| Brand Name | Hydel | Item Name | Triplex Cable Rack with 200 A Insulator |
| Type | Clamp-On, Heavy Duty | Material | Porcelain/Steel |
| Standards | CSA Certified, UL Listed |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |
Heavy duty triplex cable rack.
| Brand Name | Hydel | Item Name | Triplex Cable Rack with 200 A Insulator |
| Type | Clamp-On, Heavy Duty | Material | Porcelain/Steel |
| Standards | CSA Certified, UL Listed |
| 1 - UNIT - 1 | 10 - UNIT - 10 |