Abbotsford
HYD1458M

CIRCA METALS 1458M Bolt machine 5/8x14x6"

Price $22.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1458M

Description

Bolt machine, dimensions(diam,l,t): 5/8x14x6.

Specifications

Brand Name Hydel Item Name Machine Bolt
Thread Size 5/8 in Thread Length 6 in
Overall Length 14 in System of Measurement Imperial
Tensile Strength 13500 lb Includes Square Nut
Packaging Quantity 50/Pack Standards CSA Certified
UPC 620757074118

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50