Abbotsford
MICAN117

ABB AN117 Microlectric® Spool Rack Heavy Duty, Insulated 3-1/4 in L

Price $58.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN117
Country of origin:Canada

Description

Flat mount H.D. triplex cable rack. Heavy duty wall rack constructed of 1/8 in. steel, c/w 2 mounting holes 1/2 in., c/w No. IB135 insulator. All ferrous parts are hot dip galvanized. Add suffix in.NI in. if insulator is not required.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Type Heavy Duty, Insulated
Length 3-1/4 in Material Steel Rack, Porcelain Spool
Finish Hot-Dipped Galvanized, Galvanic/Electrolytic Zinc Plated Includes IB135 Insulator
UPC 624871049137

Packages

1 - UNIT - 1