Abbotsford
MICAN422KIT

ABB AN422-KIT Clevis hot dip galvanized 8kV silver

Price $66.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN422-KIT
Country of origin:Canada

Description

Clevis for use with meter socket. Constructed of 1/8 x 1 inch flat mild steel, has 3/8 inch diameter pin and c/w No. IB134 insulator mounting hole. All ferrous parts are hot dip galvanized.


Made or assembled in Canada.

Microlectric meter sockets are preferred by our customers because they combine superior quality with worldclass service and support.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Clevis Type Clevis
Pin Size 3/8 in Material Steel
Color/Finish Hot-Dip Galvanized For Use With Meter Socket, IB134 Insulator
UPC 624871003139

Packages

1 - UNIT - 1