Abbotsford
MICAN423

ABB AN423 Microlectric®

Price $33.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN423
Country of origin:Canada

Description

Clevis. Constructed of 1/8 in. x 1 in. flat mild steel, has 3/8 in. diameter pin and c/w No. IB134 insulator mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007502

Packages

1 - UNIT - 1