Abbotsford
MICAN428

ABB AN428 Microlectric®

Price $42.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN428
Country of origin:Canada

Description

Clevis. Constructed of 1/4 in. x 2 in. flat mild steel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007533

Packages

1 - UNIT - 1