Abbotsford
MICAL425

ABB AL425 Microlectric®

Price $42.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AL425
Country of origin:Canada

Description

Clevis for use with meter socket. Constructed of 3/16 x 1-1/2 inch flat mild steel, has 1/2 inch diameter pin and c/w No. IB134 insulator, 11/16 inch round mounting hole. All ferrous parts are hot dip galvanized.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Clevis Type Clevis
Opening Size 2-1/8 in Pin Size 1/2 in
Coupling Length 4-3/16 in Hole Size 11/16 in
Material Mild Steel Color/Finish Hot-Dipped Galvanized
Dimensions 1-1/2 in W x 3/16 in T Includes IB134 Insulator
UPC 624871024202

Packages

1 - UNIT - 1