Abbotsford
MICAU427

ABB AU427 Microlectric®

Price $36.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AU427
Country of origin:Canada

Description

Clevis 200 A. Constructed of 1-1/4 in. x 1/2 in. x 1/8 in. steel channel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007571

Packages

1 - UNIT - 1